M224SCP-003 - COMMSCOPE ENTERPRISE SOLUTIONS | Anixter
M224SCP-003 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M224SCP-003 | M224 Type SC Zone Box, black

  • Manufacturer # M224SCP-003 | 700019482
  • Anixter #472311
Color: BLACK
Gang: 4
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 24
Description

The M224CPN 24-Port non-plenum Zone Wiring Box is a low profile Consolidation Box. The product provides a connection and distribution point for data and telecom cables in installations requiring a consolidation point. The slim design (8" x 12" x 1.5") (203mm x 305mm x 38mm) permits instillation in a variety of non-plenum spaces such as under floors, limited space closets, inside paneled furniture, on walls in plain view, and on shelves.; The box can be mounted, with additional support, to single or dual gang electrical type boxes. For best results, the box is mounted on a flat surface, horizontally or vertically. The M224PCN 24-Port Zone Wiring Box is substantially smaller than the CommScope M36CPP (36-port plenum) box - only 27% of the 4 box vol ume and 36% of the box area. The box design utilizes four removable panels that can accommodate a variety of copper and fiber based connectors. Each panel will hold up to six connectors each. The box has a capacity of 24 dual SC connectors, single SC c onnectors, dual LC connectors, ST Connectors, CommScope information outlets, S-Video, RCA, BNC and F-type connectors, or any combination thereof. Connector types can be mixed and matched within the box by using two different panels. The box comes equip ped with four 6-port inserts, two blank inserts, 12 dust covers, closing screws, wire ties and instructions. The panel has the most variety in connector options; it accommodates all but the dual SC connectors. Three fiber-optic splice organizers are av ailable which will accommodate fusion, mechanical or mass fusion splices.

Features
  • OMT platform reduces cable diameter while optimizing transmission performance
  • Can support network line speeds up to 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D channel
Specifications
  • Mount Type: Surface
  • Product Type: Zone box
  • Depth: 1.44 in
  • Height: 12.14 in
  • Weight: 0.14 lb
  • Width: 8.45 in
  • Application: Provide for the distribution of data and telecommunication signals
  • Color: Black
  • Material Type: High-impact, flame retardant, UL-rated 94 V-0, thermoplastic
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items