M2SS2-11R - ABB - 22mm Modular - Illum | Anixter
M2SS2-11R | ABB

ABB | M2SS2-11R | 22mm Modular - Illum Selector, 2 Position Knob, A-C, Red, BP

  • Manufacturer # M2SS2-11R
  • Anixter #530771
Type: PILOT DEVICE
Specifications
  • Color: Red
  • Size: 048 m Width X 03 m Height X 05 m Depth
  • Operating Temperature: -25 To +70 deg C
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items