M2SSK2-101 - ABB - Key-Operated Sel. Switch | Anixter
M2SSK2-101 | ABB

ABB | M2SSK2-101 | Key-Operated Sel. Switch Two Positions Maintained (B) Key Code Ronis 455

  • Manufacturer # M2SSK2-101
  • Anixter #536263
Type: PILOT DEVICE
Features
  • The key can be removed in position B only
Specifications
  • Size: 03 m Width X 03 m Height X 063 m Depth
  • Key code: 71
  • Material: Black Plastic Bezel
  • Function: Two Position Fixed, Key Removed In Position B
  • Endurance: Mechanical: 0.5 Million Cycles
  • Illumination: Non-Illuminated
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items