M300X100Y6T - PANDUIT - ThermTrans, Marker | Anixter
M300X100Y6T | PANDUIT

PANDUIT | M300X100Y6T | ThermTrans, Marker Plate, Polyester/Polyolefin, 3.00" W x 1.00" H, Yellow

  • Manufacturer # M300X100Y6T
  • Anixter #BZ-M300X100Y6T
Size: 1"
Type: LABELS
Description

Yellow, thermal transfer marker plate.

Features
  • Non-adhesive marker plates offer crisp, clear legends with superior legibility
  • Attachable in a horizontal or vertical orientation
  • Available in a variety of colors and sizes
  • Use with Panduit RMR4BL resin thermal transfer ribbon
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items