M3804 BK001 - ALPHA WIRE - | Anixter
M3804 BK001 | ALPHA WIRE

ALPHA WIRE | M3804 BK001 | Manhattan-Electrical-Cables, Control, 6 Conductor, 18 AWG, Unshielded, 600 V, PVC Jacket, PVC/NYLON Insulation, 0.362 Jacket Diameter, 0.047 Jacket Thickness, 7/0152 Stranding

  • Manufacturer # M3804 BK001
  • Anixter #5203486
Armor: NO
Composite: NO
Conductor Count: 6 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: TRAY CABLE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

Manhattan Electrical Control Cables offer UL style TC in a variety of conductor counts, gauges, shielding options, all with durable PVC/nylon insulation and PVC jackets.

Tech. Info & Standards

CA Prop 65
UL TC
UL SUN RES
UL DIRECT BURIAL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items