M4KSU - ITW LINX - 4 outlet AC protector & | Anixter
M4KSU | ITW LINX

ITW LINX | M4KSU | 4 outlet AC protector & SurgeGate module mounting capability

  • Manufacturer # M4KSU
  • Anixter #249540
Number of Outlets: 4
Type: RACK MOUNT PDU
Features
  • 4 outlet AC protection
  • EMI/RFI noise filtration
  • AVAYA approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items