M4L - ITW LINX - 4 outlet AC protection, 1 | Anixter
M4L | ITW LINX

ITW LINX | M4L | 4 outlet AC protection, 1 LAN line protected & SurgeGate module mounting capability

  • Manufacturer # M4L
  • Anixter #249541
Number of Outlets: 4
Type: RACK MOUNT PDU
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • 4 outlet AC protection
  • EMI/RFI noise filtration
  • AVAYA approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items