M81LC-LS SPOOL - COMMSCOPE SYSTIMAX | Anixter
M81LC-LS SPOOL | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M81LC-LS SPOOL | LC Duplex Adapter With Fiber Spool, M81 Series, LazrSPEED Multimode

  • Manufacturer # M81LC-LS SPOOL | 108623109
  • Anixter #250435
Fiber Type: MULTIMODE
Loaded: NO
Termination: LC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items