M846B45 - HOFFMAN ENCLOSURES INC - MaxRack | Anixter
M846B45 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | M846B45 | MaxRack 84" 45U, 6" Blk, Size/Dims: 86.13x24.00x16.50, Material: Aluminum, Finish: Black

  • Manufacturer # M846B45
  • Anixter #492594
Color: BLACK
Height: 86.13"
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items