MAXIMAL3RH | ALTRONIX

ALTRONIX | MAXIMAL3RH | Power Supply/Charger with Access power Controllers - 8 fused outputs selectable for 12V DC or 24V DC @ 6 amp, Fail-Safe or Fail-Secure operation or as dry form "C" Contacts, Fire Alarm disconnect, 2U EIA 19" Rack Mount Chassis, 115V AC input.

  • Manufacturer # MAXIMAL3RH
  • Anixter #433720
: -----
: 1
: 12/24DC
: 120AC
: 5.1-10.0
: BPS
: YES
Amps: 5.1 TO 10.0
Battery Charging: BATTERY CHARGING CIRCUIT
Battery Type Req: SEALED LEAD ACID OR GEL
Fire Alarm Zones: 1
Input Voltage: 120V AC
Output Voltage: SELECTABLE 12 OR 24 VOLTS DC
Product Type: BOXED POWER SUPPLY
Sales Category: POWER SUPPLY
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items