MCBH-011 - ABB - Contact Block W Holder For | Anixter
MCBH-011 | ABB

ABB | MCBH-011 | Contact Block W Holder For Illum Operators 1 NC + 1 LB

  • Manufacturer # MCBH-011
  • Anixter #536436
Type: PILOT DEVICE
Features
  • Includes: Holder
Applications

For Non-Illuminated Operators

Specifications
  • Contact Configuration: 1 NC
  • Size: 048 m Width X 03 m Height X 036 m Depth
  • Frequency Rating: 50/60 Hz
  • Illumination: Non-Illuminated
  • Lamp Type: Socket Base, 230 V AC/V DC Filament Or LED
  • Enclosure: IP20
  • Endurance: Mechanical: 10 Million Cycles
  • Amperating: 6 A At 220/240 V AC, 8 A At 24/127 V AC, 1.1 A At 125 V DC, 5 A At 24 V DC
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items