MCBH5-00 - ABB - Holder for contact block | Anixter
MCBH5-00 | ABB

ABB | MCBH5-00 | Holder for contact block for five positions

  • Manufacturer # MCBH5-00
  • Anixter #517786
Rating: IP20
Type: MISCELLANEOUS
Features
  • Holders for five positions
Applications

For Five Positions

Specifications
  • Size: 048 m Width X 013 m Height X 05 m Depth
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items