MCO8110 - ITW LINX - Protects up to eight | Anixter
MCO8110 | ITW LINX

ITW LINX | MCO8110 | Protects up to eight lines using two 110 punchdown input & two 110 punchdown on the output

  • Manufacturer # MCO8110
  • Anixter #249543
Number of Outlets: OTHER
Type: STAND ALONE PDU
Features
  • Analog station set protector
  • Auto-resetting technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items