MDC-LCR-16-KBR - COMMSCOPE ENTERPRISE | Anixter
MDC-LCR-16-KBR | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | MDC-LCR-16-KBR | Pre-Radiused Keyed LC Connector for 1.6 mm Fiber, duplex multimode, brown

  • Manufacturer # MDC-LCR-16-KBR | 760102491
  • Anixter #472337
Connector Type: LC
Fiber Type: OM1 MULTIMODE
RoHS Compliant: YES
Features
  • Fiber Counts 2 48
  • Smaller gel free buffer tubes
  • Arid-Core Construction
  • Stranded Loose Tube Construction
  • Provides very stable low temperature performance
  • Complies with applicable standards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items