MDS2 - ITW LINX - Digital Station Set | Anixter
MDS2 | ITW LINX

ITW LINX | MDS2 | Digital Station Set Protector

  • Manufacturer # MDS2
  • Anixter #249544
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Protects one 8-wire (4-pairs) (e.g. AVAYA ATL) using RJ45 connectors using Jack 1
or two 4-wire (2-pairs) (e.g. Lucent MLX) using RJ11/45 connectors using Jacks 1
and 2 (pins 3, 4, 5, 6).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items