MEP2-0 - ABB - Empty Plastic PB Enclosure 2 | Anixter
MEP2-0 | ABB

ABB | MEP2-0 | Empty Plastic PB Enclosure 2 Seats Dark Grey/Light Grey

  • Manufacturer # MEP2-0
  • Anixter #536312
Type: PILOT DEVICE
Features
  • Includes: Stainless steel screws
Specifications
  • Number Of Holes: 2
  • Material: Plastic
  • Size: 0.141 m Width X 061 m Height X 075 m Depth
  • Color: Gray
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items