MEPY1-0 - ABB - 1-, 2-, 3-, 4- and 6- seat | Anixter
MEPY1-0 | ABB

ABB | MEPY1-0 | 1-, 2-, 3-, 4- and 6- seat plastic and metal Enclosures suitable for indoor and outdoor use; equipped with DIN-rails suitable for rear mounted contact blocks; space for 5 contact blocks / lamp block for each operator

  • Manufacturer # MEPY1-0
  • Anixter #489599
Rating: IP20
Type: PILOT DEVICE
Features
  • Legend plates and text caps without or with text or symbols
  • Adaptors for assembly of 22 mm Pilot Devices in 30 mm diameter mounting holes and DIN rail adaptors
  • Shrouds and protective covers
  • Contact blocks and micro switch blocks
  • Lamp blocks with Ba9 sockets and blocks with integrated LEDs
  • Filament bulbs and LED bulbs
  • Transformers
  • Includes: Stainless steel screws
Specifications
  • Number Of Holes: 1
  • Material: Plastic
  • Size: 0.101 m Width X 075 m Height X 075 m Depth
  • Color: Gray
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items