MFC-LCR-09-KVI - COMMSCOPE ENTERPRISE | Anixter
MFC-LCR-09-KVI | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | MFC-LCR-09-KVI | Pre-Radiused Behind The Wall Keyed LC Connector For 0.9 mm Fiber, Nultimode, Violet

  • Manufacturer # MFC-LCR-09-KVI | 760102624
  • Anixter #472370
Connector Type: LC
Fiber Type: OM1 MULTIMODE
RoHS Compliant: YES
Description

Today's facilities often employ more than one network and need mechanical security to limit access and prevent inadvertent cross-connection. The CommScope Keyed LC Connectors and Adapters offer a tamper-proof design, reducing the chance of unauthorized connections. Ten connector-adapter combinations exist, identified by color, and in order for a connection to be possible, the connector and adapter colors must match. If the colors do not match, the keying features will prevent the connector from carrying the signal. CommScope Keyed LC connectors will not mate with standard LC adapters, only the matching, same-color adapter.; The CommScope Keyed LC adapters mount in the same footprint as a simplex SC adapter and is pull proof for patch cords. The small form factor is half the size of standard connectors and the single-fiber ferrule maintains proper polarity. Connectors & Adapters are available in Behind the Wall, Simplex, and Duplex Jumper versions, come in ten distinct colors, while a black universal key is available for use while testing. Adapters come standard with ceramic sleeves and all require minimal polish and are standards compliant.

Features
  • Equipment Racks available in both 2-post and 4-post configurations
  • UL Listed
  • Racks Finish: Durable black epoxy power-coat
  • Packaged in one container, unassembled
  • Racks easily assembled, hardware included
  • Wall Mount Racks available in 12U, 20U and 25U heights
  • Wall Mount Racks have swinging door hinges from left or right side
  • Wall Mount Racks provide cable lances in top and sides for cable ties and straps
Specifications
  • Fiber Type: OptiSPEED, 62.5 m multimode fiber, LazrSPEED 150, 50 m multimode fiber, LazrSPEED 300, 50 m multimode fiber, LazrSPEED 550, 50 m multimode fiber
  • Interface: LC
  • Body Style: BTW
  • Interface Feature: Keyed
  • Color: Violet
  • Ferrule Geometry: Pre-radiused
  • Ferrule Material: Zirconia
  • Compatible Cable Diameter: 0.9 mm
  • Length: 52.0 mm
  • Cable Retention Strength, maximum @ Weight at Angle: 11.24 lb @ 0
  • Optical Components Standard: ANSI/TIA-568-C.3
  • Insertion Loss, typical: 0.20 dB
  • Return Loss, minimum: 55.0 dB
  • Insertion Loss Change, mating: 0.30 dB
  • Insertion Loss Change, temperature: 0.30 dB
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items