MFTK1200 - FLUKE NETWORKS - 4093182 - | Anixter
MFTK1200 | FLUKE NETWORKS

FLUKE NETWORKS | MFTK1200 | MultiFiber Pro Testing Base Kit includes MultiFiber Pro Power Meter, 850 Light Source, Test Cords, MPO adapters, and carrying case

  • Manufacturer # MFTK1200 | 4093182
  • Anixter #480118
Connector Type: MPO/MTP
Type: POWER METERS
Description

Introducing the MultiFiber(TM) Pro Optical Power Meter and Fiber Test Kits. MultiFiber Pro is the only fiber tester that can test MPO fiber trunks without the use of a fan-out cords, it eliminates the complexity of polarity issues, and it makes cassett es easier to test in the field. Whether it is using 10 Gbps preterminated fiber trunks or planning for next-generation 40/100 Gbps performance, data centers are standardizing on an MPO connector solution. Typical data center fiber installation means ti me-consuming, manual and imprecise MPO validation. MultiFiber Pro is 90 percent faster than the single fiber testing method because it measures power loss and validates polarity on 12 fibers in a single connector- reducing test time from weeks to days.

Features
  • 850 nm Multimode MPO trunk testing kit
  • Automatic scanning and test of all fibers in MPO connectors with "Scan All" function
  • Eliminates the need for fan-out cords when testing MPO fiber trunks
  • Automatic detection and analysis of standard 8, 10, and 12 iber links
  • Encircled Flux compliant at bulkhead
  • Polarity agnostic referencing
  • Kit Includes: MultiFiber Pro Power Meter, 850 LED Light Source, Multimode test cords (1 unpinned/unpinned; 1 unpinned/pinned; 2 pinned/pinned), 2 MPO adapters, Magnetic Strp Attachments, and carrying case
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items