MFUGA-262 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
MFUGA-262 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MFUGA-262 | Duplex Modular Faceplate, white

  • Manufacturer # MFUGA-262 | 106790140
  • Anixter #516039
Category: CATEGORY 6
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items