MG-50-431EZ - MANCILLA GRUPO S.A. DE C.V. - | Anixter
MG-50-431EZ | MANCILLA GRUPO S.A. DE C.V.

MANCILLA GRUPO S.A. DE C.V. | MG-50-431EZ | CABLE RUNWAY WIRE MESH 3MT(L)X66MM(PERALTE)X100MM(W) ELECTR ZINC STRAIGHT SECTIO

  • Manufacturer # MG-50-431EZ
  • Anixter #458065
Components: STRAIGHT SECTION
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items