MHUB5 - COOPER CROUSE-HINDS - Conduit Hub, | Anixter
MHUB5 | COOPER CROUSE-HINDS

COOPER CROUSE-HINDS | MHUB5 | Conduit Hub, 1-1/2", NPT, Malleable Iron, Zinc Electroplate, IMC/Rigid

  • Manufacturer # MHUB5
  • Anixter #884503
Color: GREY
Features
  • Male thread type
  • Tapered female thread for rigid conduit and IMC
  • Recessed o-ring gasket assures raintight and secure environmental connections
  • Insulated throat provides smooth pulling surface
  • Locking screw on the nut doubles as a grounding screw for ded safety
  • Complete size range from 1/2" to 6"
  • Hubs fit standard knockouts; no special tools required
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items