MIDM-806C | BLONDER TONGUE

BLONDER TONGUE | MIDM-806C | HE-12 Series Agile Audio/Video Demodulator, 54-806 MHz UHF/VHF/CATV Input (STD,HRC,IRC)

  • Manufacturer # MIDM-806C | 7740C
  • Anixter #335202
Description

The MIDM is a professional quality agile audio/video demodulator and is intended for both CATV and VHF & UHF applications. The unit is in a "single width" Die-Cast housing that allow deployment of up to 12 demodulator units in a MIRC-12 chassis. The MIDM demodulates standard CATV, IRC and HRC channels and is capable for "Cherry Picking" of CATV channels in preparation for remodulation. The input frequency range is agile, allowing selection of any CATV channel from 54 to 806 MHz. Baseband audio and video are provided as outputs. It is ideal for off-air signal processing (audio/video processing and remodulation) applications. Baseband audio and video are provided as outputs. The MIDM features rock solid, phase lock loop (PLL) synthesized frequency control. Agile frequency selection is accomplished via front panel channel up/down buttons with a LED channel readout for easy on-the-fly channel changes. A channel lockout mode is also provided to prevent accidental channel changes. Non-volatile memory maintains the programmed channel selection in case of power loss. The MIDM is compatible with any modulators requiring a baseband input, and can be used in any combination with the MIPS- 12C power supply in a MIRC-12 chassis.

Features
  • Die-Cast Chassis Offers Superior Protection Against Ingress or Egress
  • Demodulates Any Channel 54-806 MHz
  • LED Display Makes Agile Channel Selection Easy
  • Compatible with MICM-45 Modulator for Compact Off-Channel Processor Solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items