MIPP/AD/1S9N - HIRSCHMANN - MOD IND PATCH | Anixter
MIPP/AD/1S9N | HIRSCHMANN

HIRSCHMANN | MIPP/AD/1S9N | MOD IND PATCH PANEL 1XSINGLE MODULE HOUSING,SC/SC DUPLEX OS2 STD DIN RAIL

  • Manufacturer # MIPP/AD/1S9N
  • Anixter #536981
Design Features: MODULAR PORT CONFIGURATION
Device Technology: POWER
Power Cords: USA
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items