MLB-4 - ABB - 1SFA611620R1004 - Lamp Block, | Anixter
MLB-4 | ABB

ABB | MLB-4 | Lamp Block, 115V Resistor Type For Use with 24V LED, Less LED Bulb

  • Manufacturer # MLB-4 | 1SFA611620R1004
  • Anixter #524566
Type: PILOT DEVICE
Applications

For Front Mounting

Specifications
  • Voltage Rating: 115 V AC / V DC
  • Lamp Type: 24 V LED
  • Size: 044 m Width X 01 m Height X 035 m Depth
  • Enclosure: IP20
  • Base: BA 9s Socket
  • Illumination: Illuminated
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items