MLBL-01Y - ABB - Modular LED Block, | Anixter
MLBL-01Y | ABB

ABB | MLBL-01Y | Modular LED Block, Illuminated, 24 Volt AC/DC, 9.9 Milliampere, 0.044 MM Width x 0.035 MM Depth x 0.010 Height, Yellow

  • Manufacturer # MLBL-01Y
  • Anixter #530811
Type: PILOT DEVICE
Features
  • With built in leakage current protection
Applications

For Front Mounting

Specifications
  • Voltage Rating: 24 V AC/V DC
  • Amperage Rating: 12 mA
  • Lumens: 250 mcd
  • Color: Yellow
  • Wavelength: 588 nm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items