MLT4H-LP316 - PANDUIT - STAINLESS STEEL TIE | Anixter
MLT4H-LP316 | PANDUIT

PANDUIT | MLT4H-LP316 | STAINLESS STEEL TIE AISI 316 NON-MAGNETIC 362 X 7.9 FOR KAVA PURPOSES

  • Manufacturer # MLT4H-LP316
  • Anixter #942091
Length (mm): 362
Max. Bundle Dia. (in.): 4.00
Max. Bundle Dia. (mm): 102
Min. Loop Tensile Strength (N): 2000
Min. Loop Tensile Strength (lb.): 450
RoHS Compliant: YES
Std. Pkg.: 50
Type: CABLES TIES AND ACCESSORIES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items