MP1 - NVENT CADDY - Mounting Plate | Anixter
MP1 | NVENT CADDY

NVENT CADDY | MP1 | Mounting Plate Single-Gang Bracket Metal

  • Manufacturer # MP1
  • Anixter #126092
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Features
  • Provides positive support with locking screws
  • Makes wire "fishing" easier
  • Install with a drywall saw and screwdriver
  • Eliminates the need for an electrical box when installing low voltage Class 2 wiring
  • For low voltage Class 2 use only.
Applications

Touch Pad Supports: MP series one gang low-voltage mounting plates for retrofit or new construction

Specifications
  • Material: Steel
  • Finish: Plain
  • Drywall Thickness (") : 1 1/4"
  • Drywall Thickness (") : 1/2"
  • Gang: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items