MP1P - NVENT CADDY - Mounting Plate | Anixter
MP1P | NVENT CADDY

NVENT CADDY | MP1P | Mounting Plate Single-Gang Bracket Plastic

  • Manufacturer # MP1P
  • Anixter #209634
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Features
  • No sharp metal edges with plastic design
  • Fast, easy way to install
  • No installation tools required to secure bracket in the drywall opening
  • Serrated interlocking system secures tightly
  • Template points on brackets help eliminate multiple measurement markings during installation
  • Recessed design helps assure flush mount of device
  • Eliminates the need for electrical boxes on low voltage class 2 applications
  • No load rating, for positioning only.
  • For low voltage Class 2 use only.
Applications

The CADDY MP Series Mounting Plate allows for the installation of low voltage datacomm and alarm devices into drywall without installation tools. The bracket eliminates the need for electrical boxes on low voltage Class 2 applications. A serrated interlocking system secures the bracket tightly to drywall. The plastic design has no sharp edges and provides the industry with the widest application range of 1/4" to 1-1/4".

Specifications
  • Material: Acrylonitrile Butadiene Styrene
  • Finish: Plain
  • Drywall Thickness (") : 1 1/4"
  • Drywall Thickness (") : 1/4"
  • Gang: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items