MPEK4-11R - ABB - E-Stop 40mm Key71 Release | Anixter
MPEK4-11R | ABB

ABB | MPEK4-11R | E-Stop 40mm Key71 Release Red

  • Manufacturer # MPEK4-11R
  • Anixter #517589
Type: PILOT DEVICE
Features
  • Key release code 71/Ronis 455
  • Unique snap on contact blocks
  • Simple mounting without tools
  • One of the widest range of integrated LED bulbs
  • Same front design as compact range
  • Up to 6 contact blocks (8 joystick)
Specifications
  • Frequency Rating: 50/60 Hz
  • Size: 04 m Width X 04 m Height X 068 m Depth
  • Actuator: Mushroom
  • Endurance: Mechanical: 0.5 Million Cycles
  • Illumination: Non-Illuminated
  • Function: Key Release
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items