MPMP4-10R - ABB - E Stop Push Button 60mm | Anixter
MPMP4-10R | ABB

ABB | MPMP4-10R | E Stop Push Button 60mm Diameter Pull Release Red Non Illuminated

  • Manufacturer # MPMP4-10R
  • Anixter #536441
Type: PILOT DEVICE
Specifications
  • Material: Black Plastic Bezel
  • Size: 06 m Width X 06 m Height X 067MR Depth
  • Actuator: Mushroom
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items