MPMT3-11R - ABB - 22mm Modular - Illum | Anixter
MPMT3-11R | ABB

ABB | MPMT3-11R | 22mm Modular - Illum Emergency 40mm Red Mush, Ill

  • Manufacturer # MPMT3-11R
  • Anixter #530914
Type: PILOT DEVICE
Features
  • All-in-one design
  • Same front as modular
  • 42 mm built in depth
  • Up to 2 electrical separated contacts
  • Metal or Black Plastic look
Specifications
  • Frequency Rating: 50/60 Hz
  • Material: Plastic
  • Size: 042 m Width X 042 m Height X 067 m Depth
  • Actuator: Mushroom
  • Function: Twist Release
  • Illumination: Illuminated
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items