MPMT4-10R - ABB - E Stop Push Button 60mm | Anixter
MPMT4-10R | ABB

ABB | MPMT4-10R | E Stop Push Button 60mm Diameter Twist Release Red Non Illuminated

  • Manufacturer # MPMT4-10R
  • Anixter #536442
Type: PILOT DEVICE
Features
  • Twist release
Specifications
  • Size: 06 m Width X 06 m Height X 067MR Depth
  • Actuator: Mushroom
  • Color: Red
  • Product Name: EMERGENCY STOP
  • Bezel Material: Black
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items