MPMT4-11R - ABB - Pushbutton Modular | Anixter
MPMT4-11R | ABB

ABB | MPMT4-11R | Pushbutton Modular Emergency Stop

  • Manufacturer # MPMT4-11R
  • Anixter #499325
Type: PILOT DEVICE
Features
  • Unique snap on contact blocks
  • Simple mounting without tools
  • One of the widest range of integrated LED bulbs
  • Same front design as compact range
  • Up to 6 contact blocks (8 joystick)
Specifications
  • Material: Black Plastic Bezel
  • Size: 06 m Width X 06 m Height X 067MR Depth
  • Actuator: Mushroom
  • Illumination: Illuminated
  • Function: Twist Release
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items