MPT5-8AS - PANDUIT - Crimp Tool for TX6 PLUS | Anixter
MPT5-8AS | PANDUIT

PANDUIT | MPT5-8AS | Crimp Tool for TX6 PLUS And Pan-Plug Modular Plugs

  • Manufacturer # MPT5-8AS
  • Anixter #455248
Copper Type: CRIMP
RF Coax Type: CRIMPER
Type: COPPER
Features
  • Required for modular plug termination.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items