MRAO111 - TAUNUS ELLAN ELETRONECANICA LT - | Anixter
MRAO111 | TAUNUS ELLAN ELETRONECANICA LT

TAUNUS ELLAN ELETRONECANICA LT | MRAO111 | CABINET WALL MOUNT 46U 86"X31,50X31,50 CONFIG# 1

  • Manufacturer # MRAO111
  • Anixter #BZ-ELLAN002
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 31.5"
Overall Height: 86"
Overall Width: 31.5"
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items