MS116-10 - ABB - Manual Motor Starter, Trip | Anixter
MS116-10 | ABB

ABB | MS116-10 | Manual Motor Starter, Trip Class 10, 6.30-10.0A

  • Manufacturer # MS116-10
  • Anixter #536816
Type: MOTOR STARTERS/PROTECTION
Description

Trip class 10 A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. Auxiliary contacts, signalling contacts, undervoltage releases, shunt tri ps, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.

Applications

For MS116 Cover The Lower Ranges Up To 10 HP At 480 V & 600V And Provide Cost Effective And Economic Motor Protection In Many Applications; Very Efficient Is The Small Width, Thanks To Which The Customers Can Save Space And Costs In Installations, Used To Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-circuits, Overload And Phase Failures, Suitable For Three- And Single-phase Applications

Specifications
  • Voltage Rating: 690 V AC
  • Amperage Rating: 1 A
  • Wattage: 0.25 kW At 400 V
  • Setting: 0.63 - 1 A
  • Number Of Poles: 3
  • Enclosure: IP20
  • Mounting: 1 - 6 Position
  • DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
  • ConnecScrew Terminal
  • Operating Cycles: 100000 Cycles (Electrical/Mechanical Durability)
  • Operating Temperature: -25 To +70 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 deg C
  • Actuator: Rotary Handle
  • Pollution Degree: 3
  • Recommended Screw Dr: Pozidriv 2 / M3.5
  • Wire Strip Length: 9 mm
  • Connecting Capacity: Stranded, Flexible: (1 Or 2) 16 - 12 AWG
  • Tightening Torque: 10 in-lb
  • Storage Temperature: -50 To +80 deg C
  • Power Loss: 0.7 - 1.7 W Per Pole
  • Breaking Capacity: Rated Service Short-Cir/Rated Ultimate Short-Circuit: 50 kA At 230/400 V AC, 30 kA At 440/500/690 V AC
  • Rated Instantaneous Short-circuit Current Setting (ii): 11.5 A
  • Rated Impulse Withstand Voltage: 6 kV
  • Insulation Voltage: 690 V
  • Frequency Rating: 50/60 Hz
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items