MS132-4.0 - ABB - MMP, 690/250V AC/V DC, 4 A | Anixter
MS132-4.0 | ABB

ABB | MS132-4.0 | MMP, 690/250V AC/V DC, 4 A at 400 V, 3 Pole

  • Manufacturer # MS132-4.0
  • Anixter #489743
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Description

The MS132-4.0 manual motor starter is a compact 45 mm width devices with a rated operational current of Ie = 4.00 A. Trip class 10 A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication The handle is lockable to protect against unauthorized changes Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory

Features
  • Overload protection trip class 10
  • Phase loss sensitivity
  • Disconnect function
  • Temperature compensation from -25 +60 C
  • Adjustable current setting for overload protection
  • Suitable for three- and single-phase application
  • Trip-free mechanism
  • Status indication
  • Clear switch position indication ON/OFF/TRIP
  • Lockable handle
Applications

For Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-circuits, Overload And Phase Failures. Manual motor starters are electromechanical protection devices for the main circuit. They are used mainly to switch motors manually ON/OFF and protect them fuse less against short-circuit, overload and phase failures. Fuse less protection with a manual motor starter saves costs, space and ensures a quick reaction under shortcircuit condition, by switching off the motor within milliseconds. Fuse less starter combinations are setup together with contactors.

Specifications
  • Voltage Rating: 690/250 V AC/V DC
  • Amperage Rating: 4 A
  • Wattage: 1.5 kW At 400 V
  • Setting: 2.5 - 4 A
  • Number Of Poles: 3
  • Enclosure: IP20
  • Mounting: 1 - 6 Position
  • DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
  • tion: Screw Terminal
  • Operating Cycles: 50000/100000 Cycles (Electrical/Mechanical Durability)
  • Operating Temperature: -25 To +70 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 deg C
  • Recommended Screw Driver: Pozidriv 2 / M3.5
  • Pollutioegree: 3
  • Actuator: Rotary Handle
  • Wire Strip Length: 9 mm
  • Storage Temperature: -50 To +80 deg C
  • Connecting Capacity: Stranded, Flexible: (1 Or 2) 16 - 12 AWG
  • Tightening Torque: 10 - 12 in-lb
  • Breaking Capacity: Rated Service Short-Circuit/Rated UltimShort-Circuit: 100 kA At 230/400 V AC, 20 kA At 440/500 V AC, 3 kA At 690 V AC, 10 kA At 250 V DC (3 Poles In Series)
  • Rated Instantaneous Short-circuit Current Setting (ii): 50 A
  • Frequency Rating: 50/60 Hz
  • Rated Impulse Withstand Voltage: 6 kV
  • Insulaon Voltage: 690 V
  • Power Loss: 0.7 - 1.7 W Per Pole
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items