MS325-1.0 - ABB - 3 Ph Starter Rated | Anixter
MS325-1.0 | ABB

ABB | MS325-1.0 | 3 Ph Starter Rated Current: 0.63-1 Trip Class: 10

  • Manufacturer # MS325-1.0
  • Anixter #536822
Type: MOTOR STARTERS/PROTECTION
Description

Manual motor starters (MMS) are protection devices for the main circuit. They combine motor control and protection in a single device. Fuse-less protection with a manual motor starter saves costs, space and ensures a quick reaction under short-circuit condition, by switching off the motor within milliseconds

Features
  • Built-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication
  • Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, three-phase busbars, power in-feed blocks are available as accessories
Applications

For Manually Switch On/off Motors And Protect Them And The Installation Fuse Less Against Short-circuit, Overload And Phase Failures

Specifications
  • Voltage Rating: 690/440 V AC / V DC
  • Wattage: 0.25 kW At 400 V
  • Setting: 0.63 - 1 A
  • Number Of Poles: 3
  • Phase: 3 PH
  • Enclosure: IP20
  • Mounting: 1 - 6 Position, DIN-Rail
  • Connection: Screw Terminal
  • Operating Temperature: -25 To +70 deg Cl C
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items