MS325-12.5 - ABB - MMP, 690/440V AC/V DC, | Anixter
MS325-12.5 | ABB

ABB | MS325-12.5 | MMP, 690/440V AC/V DC, 12.5 A At 400 V, 3 Pole

  • Manufacturer # MS325-12.5
  • Anixter #489745
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Description

The MS325-12.5 manual motor starter is a 54 mm width devices with a rated operational current of Ie = 12.5 A. Trip class 10 A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.

Features
  • UL Listed & CSA certified for 1600A group motor installation
  • Terminals supplied in the open position, screwdriver-guide holes
  • Touch-safe design : all connection terminals are protected against accidental touch.
Applications

For Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-circuits, Overload And Phase Failures. From 0.1 to 100 A, the MMS range combine motor control and protection in a single unit which can be equ ipped with many other accessories. Major applications for MMSs are small machine tools, pumps, compressors, etc.

Specifications
  • Voltage Rating: 690/440 V AC /V DC
  • Amperage Rating: 12.5 A
  • Wattage: 5.5 kW At 400 V
  • Setting: 9 - 12.5 A
  • Number Of Poles: 3
  • Phase: 3 PH
  • Enclosure: IP20
  • Mounting: 1 - 6 Position
  • DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length mm Width)
  • Connection: Screw Terminal
  • Operating Cycles: 100000 Cycles (Electrical/Mechanical Durability)
  • Operating Temperature: -25 To +70 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 deg C
  • Pollution Degree: 3
  • Wire Strip Length: 9Recommended Screw Driver: Pozidriv 2 / M3.5
  • Actuator: Rotary Handle
  • Connecting Capacity: Stranded, Flexible: (1 Or 2) 14 - 8 AWG
  • Storage Temperature: -50 To +80 deg C
  • Tightening Torque: 14 in-lb
  • Rated Impulse Withstand Voltage: 6 kV
  • Insulation Volt 690 V
  • Rated Instantaneous Short-circuit Current Setting (ii): 180 A
  • Power Loss: 1 - 1.8 W Per Pole
  • Breaking Capacity: Rated Service Short-Circuit/Rated Ultimate Short-Circuit: 100 kA At 230 V AC, 75 kA At 400 V AC, 45 kA At 440 V AC, 27 kA At 500 V A, 4.5 kA At 690 V AC
  • Frequency Rating: 50/60 Hz
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items