MS325-20 - ABB - 3 Ph Starter Rated Current: | Anixter
MS325-20 | ABB

ABB | MS325-20 | 3 Ph Starter Rated Current: 16-20 Trip Class: 10

  • Manufacturer # MS325-20
  • Anixter #536695
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Description

Trip class 10 A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. Auxiliary contacts, signalling contacts, undervoltage releases, shunt tri ps, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.

Applications

For Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-circuits, Overload And Phase Failures

Specifications
  • Voltage Rating: 690/440 V AC /V DC
  • Amperage Rating: 20 A
  • Wattage: 9 kW At 400 V
  • Setting: 16 - 20 A
  • Number Of Poles: 3
  • Phase: 3 PH
  • Enclosure: IP20
  • Mounting: 1 - 6 Position
  • DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.idth)
  • Connection: Screw Terminal
  • Operating Cycles: 100000 Cycles (Electrical/Mechanical Durability)
  • Operating Temperature: -25 To +70 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 deg C
  • Actuator: Rotary Handle
  • Recommended Screw Dri Pozidriv 2 / M3.5
  • Pollution Degree: 3
  • Wire Strip Length: 9 mm
  • Connecting Capacity: Stranded, Flexible: (1 Or 2) 14 - 8 AWG
  • Tightening Torque: 14 in-lb
  • Storage Temperature: -50 To +80 deg C
  • Breaking Capacity: Rated Service Short-Circuit/Rated UltimShort-Circuit: 100 kA At 230 V AC, 55 kA At 400 V AC, 35 kA At 440 V AC, 22 kA At 500 V AC, 3.5 kA At 690 V AC
  • Rated Instantaneous Short-circuit Current Setting (ii): 300 A
  • Frequency Rating: 50/60 Hz
  • Insulation Voltage: 690 V
  • Power Loss: 1 - 1.6 W P Pole
  • Rated Impulse Withstand Voltage: 6 kV
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items