MS450-50 - ABB - 3 Ph Starter Rated Current: | Anixter
MS450-50 | ABB

ABB | MS450-50 | 3 Ph Starter Rated Current: 40-50 Trip Class: 10

  • Manufacturer # MS450-50
  • Anixter #536676
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Description

Trip class 10 A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication The handle is lockable to protect against unauthorized changes Auxiliary c ontacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory

Applications

For Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-circuits, Overload And Phase Failures

Specifications
  • Voltage Rating: 690/450 V AC /V DC
  • Amperage Rating: 50 A
  • Wattage: 22 kW At 400 V
  • Setting: 40 - 50 A
  • Number Of Poles: 3
  • Phase: 3 PH
  • Enclosure: IP20
  • Mounting: 1 - 6 Position
  • DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7Width)
  • Connection: Box Terminal
  • Operating Cycles: 25000/50000 Cycles (Electrical/Mechanical Durability)
  • Operating Temperature: -20 To +70 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 deg C
  • Wire Strip Length: 13 mm
  • Recommended Screiver: Pozidriv 2 / M5
  • Actuator: Rotary Handle
  • Storage Temperature: -50 To +80 deg C
  • Connecting Capacity: Stranded, Flexible: (2) 18 - 2 AWG
  • Tightening Torque: 27 - 40 in-lb
  • Breaking Capacity: Rated Service Short-Circuit/Rated Ultimate Short-Circuit:0 kA At 230 V AC, 25/50 kA At 400 V AC, 15/50 kA At 440 V AC, 5/10 kA At 500 V AC, 2/4 kA At 690 V AC
  • Frequency Rating: 50/60 Hz
  • Rated Impulse Withstand Voltage: 6 kV
  • Pollution Degree: 3
  • Rated Instantaneous Short-circuit Current Setting (ii): 650 AÔsulation Voltage: 690 V
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items