MS451-32 - ABB - 3 Ph Starter Rated Current: | Anixter
MS451-32 | ABB

ABB | MS451-32 | 3 Ph Starter Rated Current: 22-32 Trip Class: 20

  • Manufacturer # MS451-32
  • Anixter #536686
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Description

Trip class 20 A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.

Applications

For Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-circuits, Overload And Phase Failures

Specifications
  • Voltage Rating: 690/450 V AC /V DC
  • Amperage Rating: 32 A
  • Wattage: 15 kW At 400 V
  • Setting: 22 - 32 A
  • Number Of Poles: 3
  • Phase: 3 PH
  • Enclosure: IP20
  • Mounting: 1 - 6 Position
  • DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7Width)
  • Connection: Box Terminal
  • Operating Cycles: 25000/50000 Cycles (Electrical/Mechanical Durability)
  • Operating Temperature: -20 To +70 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 deg C
  • Actuator: Rotary Handle
  • Wire Strip Length mm
  • Recommended Screw Driver: Pozidriv 2 / M5
  • Storage Temperature: -50 To +80 deg C
  • Connecting Capacity: Stranded, Flexible: (2) 18 - 2 AWG
  • Tightening Torque: 27 - 40 in-lb
  • Rated Instantaneous Short-circuit Current Setting (ii): 416 A
  • Pollution Deg 3
  • Breaking Capacity: Rated Service Short-Circuit/Rated Ultimate Short-Circuit: 100 kA At 230 V AC, 25/50 kA At 400 V AC, 15/50 kA At 440 V AC, 5/10 kA At 500 V AC, 2/4 kA At 690 V AC
  • Rated Impulse Withstand Voltage: 6 kV
  • Frequency Rating: 50/60 Hz
  • sulation Voltage: 690 V
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items