MSHD-LTY | ABB

ABB | MSHD-LTY | MSHD-LTY Handle, IP64, red/yellow, 3 times lockable, defeatable, 0-TRIP-I Suitable for Manual Motor Starter

  • Manufacturer # MSHD-LTY
  • Anixter #490035
Rating: IP67
Type: CIRCUIT BREAKERS
Features
  • 3 times lockable 0-TRIP-I Suitable
Applications

For MS116, MS132, MS325, MO325, MS450, MS451, MS495, MS496, MS497, MO450, MO495, MO496 Manual Motor Starters

Specifications
  • Enclosure: NEMA 1, 3R, 12, IP64
  • Tightening Torque: 16 in-lb
  • Color: Red/Yellow
Tech. Info & Standards

UL Listed, CSA, CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items