MSHD-LY - ABB - 1SAM201920R1002 - Selector | Anixter
MSHD-LY | ABB

ABB | MSHD-LY | Selector Handle, Yellow, Padlockable, Defeatable For MS117

  • Manufacturer # MSHD-LY | 1SAM201920R1002
  • Anixter #536727
Rating: IP67
Type: MOTOR STARTERS/PROTECTION
Features
  • 3 times lockable 0-I Suitable
Applications

For MS116, MS132, MS325, MO325, MS450, MS451, MS495, MS496, MS497, MO450, MO495, MO496 Manual Motor Starters

Specifications
  • Enclosure: NEMA 1, 3R, 12, IP64
  • Color: Red/Yellow
  • Tightening Torque: 16 in-lb
Tech. Info & Standards

UL Listed, CSA, CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items