MT-110B - ABB - Operator Potentiometer | Anixter
MT-110B | ABB

ABB | MT-110B | Operator Potentiometer 10kOhm Black

  • Manufacturer # MT-110B
  • Anixter #536487
Type: PILOT DEVICE
Features
  • Black knob with integrated position indication and marking in white With resistor 10 KOHM
Specifications
  • Color: Black
  • Size: 03 m Width X 03 m Height X 057 m Depth
  • Illumination: Non-Illuminated
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items