MTRJPSCCD5 - COMPULINK - 2-Fiber Jumper | Anixter
MTRJPSCCD5 | COMPULINK

COMPULINK | MTRJPSCCD5 | 2-Fiber Jumper 16.4ft / 5m 62.5 micron multimode MT-RJ Composite to SC ceramic, standard performance OM1

  • Manufacturer # MTRJPSCCD5
  • Anixter #223742
Connector Type: MT-RJ - SC
Fiber Type: OM1
Length (ft.): 16.4
Length (m): 5
Length: 5 M : 16.4 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Vendor: Cabl Asy-F
Description

These cable assemblies are MTRJ female to SC fiber optic patch cords. The assemblies are constructed using orange jacketed 62.5/125 riser rated OM1 rated 1.6mm zipcordage. Also available in other lengths.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items