MX6-SPLIFCCLMP - COMMSCOPE - OMX IFC Cable | Anixter
MX6-SPLIFCCLMP | COMMSCOPE

COMMSCOPE | MX6-SPLIFCCLMP | OMX IFC Cable Clamp Kit For Splice Bay

  • Manufacturer # MX6-SPLIFCCLMP
  • Anixter #521510
Components: SPLICE
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items