N100X150FJJ - PANDUIT - Laser/Ink Jet, | Anixter
N100X150FJJ | PANDUIT

PANDUIT | N100X150FJJ | Laser/Ink Jet, Network Label, Adhesive Polyolefin, 1.00" W x 1.50" H, White

  • Manufacturer # N100X150FJJ
  • Anixter #BZ-PAN-N100X150FJJ
Size: 1"
Type: LABELS
Description

White, polyolefin label

Features
  • Labels can be printed in both laser/ink jet printers
  • Use as a wrap around label or flag style labels for wire/cable labeling
  • Available in polyolefin material and supplied on 8.50" x 11.00" sheets
  • Panduit labeling software packages include all label formats for quick and easy label production
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items