N201-075-GY - TRIPP LITE - Cat6 Gigabit | Anixter
N201-075-GY | TRIPP LITE

TRIPP LITE | N201-075-GY | Cat6 Gigabit Snagless Molded Patch Cable (RJ45 M/M) - Gray, 75-ft.

  • Manufacturer # N201-075-GY
  • Anixter #534912
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 75 FT. : 22.86 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

With Tripp Lite's Category 6 molded patch cables you can stay ahead of the game by using this high-speed cable to distribute data, voice and video. These cables deliver stable performance up to 550MHz. Each comes UL verified meets EIA/TIA Cat6 TIA/EIA-568-B-2.1 draft 9 standards. Constructed with high-quality copper wire and a staggered-pin plug design, near-end crosstalk levels are kept to a minimum. Designed for use in category 6, category 5e and category 5 applications. Cat6 cables are available in a variety of colors with a snagless boot preventing cable snags.

Features
  • Length: 75 ft./Color: Gray/Connectors: RJ45 male
  • Meets category 6 cabling standards
  • Premium cabling for category 6, category 5e and category 5 applications
  • High-quality copper wire and a staggered-pin plug design to keep near-end crosstalk levels to aminimum
  • Feature molded connectors with integral strain relief
  • Snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation
Specifications
  • Snagless Molded Patch Cable
  • Cable Length: 22.9 m (75 ft)
  • Color: Gray
  • Connector A: RJ45 Male
  • Connector B: RJ45 Male
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items